Motion
81095
Korrobond 95 Epoxy Crusher Backing - 20 lb Package
MI ITEM #06148808
MFR #81095
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Korrobond 95 Epoxy Crusher Backing - 20 lb Package
MI ITEM #06148808
MFR #81095

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Package Size
    20 lb

Details

  • Package Type
    Pail
  • Type
    2 Part Epoxy

Overview

Mfr description
81095 KORROBOND BACKING 95 COMPOUND 20LB
  • Two-component epoxy based backing compound and damping material for stone crushers
  • Serves as a backing and reinforcing layer between machine parts and as a damper when subjected to impact and shock loads
  • Very high compressive strength
  • 100% Solids, no solvents, minimum shrinkage
  • Easy to mix and pour
  • High impact strength and resilience
  • Ideal for extremely cold environments

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought