Motion
ZP3-T035US-A3

SMC CORP OF AMERICA
ZP3-T035US-A3

ZP VACUUM PAD, ZP, ZP2, ZP3 with 3.5 mm Pad Diameter
MI ITEM #06148834
MFR #ZP3-T035US-A3
List Price$8.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3-T035US-A3

ZP VACUUM PAD, ZP, ZP2, ZP3 with 3.5 mm Pad Diameter
MI ITEM #06148834
MFR #ZP3-T035US-A3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.42/each for your price

Overview

Mfr description
ZP3-T035US-A3 VERTICAL VACUUM INLET
  • Vertical vacuum entry with adapter
  • Pad diameter: 1.5, 2, 3.5, 4, 6, 8, 10, 13, 16
  • Pad type: flat, flat with groove, bellows
  • Pad material: NBR, FKM, silicone rubber, urethane rubber, conductive NBR, conductive silicone rubber

Specifications

  • Mounting Thread Size
    M3 x 0.5, Male Thread
  • Pad Diameter
    3.5 mm
  • Pad Material
    Silicon Rubber
  • Pad Type
    Flat Style
  • Overall Weight
    0.6 g
  • Weight
    0.6 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought