Motion
ZP3-T015UN-A3

SMC CORP OF AMERICA
ZP3-T015UN-A3

Pneumatic Vacuum Cup - Flat Type, 1.50 mm Cup OD, 1.5 mm Pad Diameter, Conductive NBR Material, NBR Pad Material, Flat Style Pad Type, M3 x 0.5, Male Thread Mounting Thread Size, Vertical Vacuum Entry Type
Mi Item #06148839
MFR #ZP3-T015UN-A3
Price$8.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3-T015UN-A3

Pneumatic Vacuum Cup - Flat Type, 1.50 mm Cup OD, 1.5 mm Pad Diameter, Conductive NBR Material, NBR Pad Material, Flat Style Pad Type, M3 x 0.5, Male Thread Mounting Thread Size, Vertical Vacuum Entry Type
Mi Item #06148839
MFR #ZP3-T015UN-A3

Mfr description
ZP3-T015UN-A3 VERTICAL VACUUM INLET
  • Vertical vacuum entry with adapter
  • Pad diameter: 1.5, 2, 3.5, 4, 6, 8, 10, 13, 16
  • Pad type: flat, flat with groove, bellows
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.06/each

Specifications

Dimensions

  • Cup Outside Diameter  
    1.50 mm
  • Mounting Thread Size
    M3 x 0.5, Male Thread
  • Overall Weight
    0.6 g
  • Pad Diameter
    1.5 mm
  • Weight
    0.6 g

Details

  • Cup Material
    Conductive NBR
  • Cup Type
    Flat
  • Entry Orientation
    Vertical
  • Pad Material
    NBR
  • Pad Type
    Flat Style
  • Vacuum Entry Type
    Vertical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)