Motion
SUC210-31
Ball Insert Bearing - Straight Bore, 1-15/16 in Bore Diam., 3.5433 in OD, 2.0320 in Width, Medium Duty, Set Screw Locking
MI ITEM #06148898
MFR #SUC210-31
Your Price$471.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1-15/16 in Bore Diam., 3.5433 in OD, 2.0320 in Width, Medium Duty, Set Screw Locking
MI ITEM #06148898
MFR #SUC210-31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$471.61/each(List $707.42)

Overview

Mfr description
UC210-31B-A MOUNTED INSERT

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    2.0320 in
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    6304 lbf
  • Radial Static Load Capacity
    3720 lbf
  • Seal Type
    FDA Approved Silicone w/ Stainless Steel Slinger
  • Series
    SUC
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590390786
  • UPC_NO
    1200106972624
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought