Motion
L420449/L420410 AV

CR SEALS (SKF)
L420449/L420410 AV

Tapered Roller Nilos Ring - 4.0000 in ID, 5.1969 in OD, Externally Sealing
MI ITEM #06148900
MFR #L420449/L420410 AV
List Price$149.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
L420449/L420410 AV

Tapered Roller Nilos Ring - 4.0000 in ID, 5.1969 in OD, Externally Sealing
MI ITEM #06148900
MFR #L420449/L420410 AV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$149.40/each for your price

Overview

Mfr description
L 420449 420410AV NILOS RING

Specifications

  • Compatible Bearing Type
    Tapered Roller
  • Ring Type
    AV
  • Sealing Type
    Externally Sealing
  • Material
    Galvanized Steel
  • Ring Inside Diameter
    4.0000 in
  • Ring Outside Diameter
    5.1969 in
  • Ring Thickness
    0.0197 in
  • Manufacturer Product Page
  • Weight
    0.06 lbs
  • Product Type
    Nilos Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought