Motion
0820019968

AVENTICS
0820019968

Air Piloted Valve - 3 Port, 2 Position
Mi Item #06148927
MFR #0820019968
Price$74.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820019968

Air Piloted Valve - 3 Port, 2 Position
Mi Item #06148927
MFR #0820019968

Mfr description
0820019968 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.52/each

Specifications

Details

  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    14 to 122 °F
  • Seal Material
    Viton®
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)