Motion
29602-4971

GARLOCK KLOZURE
29602-4971

Klozure® GUARDIAN® Bearing Isolator / Labyrinth Seal, Bronze, Flanged Design, 2.835 in. Shaft, 3.740 in. Bore, 0.750 in. Width, 0.325 in. Flange Length
MI ITEM #06150148
MFR #29602-4971
List Price$897.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29602-4971

Klozure® GUARDIAN® Bearing Isolator / Labyrinth Seal, Bronze, Flanged Design, 2.835 in. Shaft, 3.740 in. Bore, 0.750 in. Width, 0.325 in. Flange Length
MI ITEM #06150148
MFR #29602-4971

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$897.21/each for your price

Overview

Mfr description
GUARDIAN BRONZE 2.835"ID 3.740"OD
  • Easy by hand installation - no need for an arbor press
  • Uses less energy than contact lip seals
  • Compliant with safety and industry manufacturing standards
  • Non-contact engineered labyrinth design reduced shaft drag
  • Lifetime bearing protection increases mean time between failure (MBTF)
  • Extended bearing life
  • Consistent sealing performance
  • Non-wearing components
  • Garlocks patented Unitizing Ring eliminated metal to metal contact between stator and rotor
  • Engineered Labyrinth designs exclude contamination while retaining bearing lubrication to IP 66 ratings
  • Non-wearing components means seal properties are not degraded over time
  • Faster mean time to repair (MTTR) during rebuilds
  • Eliminates repairs for shaft grooving
  • Eliminated repairs for seal housings

Specifications

  • Outside Diameter
    3.7400 in
  • Lip Material
    Labyrinth
  • Construction Description
    Guardian® Flanged Design, Bronze Rotor and Stator with Filled PTFE Unitizing Ring, FKM O-Rings, and 0.325" Flange
  • Continuous Temperature Range
    -22 to 400°F
  • Max Shaft Surface Speed
    12000 SFPM
  • Misalignment Tolerance
    0.020 in
  • Pressure Tolerance
    Ambient
  • Synonym
    Bearing Isolator;Labyrinth;Non-contact;Energy Efficient;Non-sparking;Barrier;Rotating;Dynamic;Bearing Lubrication Retention;Contamination Exclusion Seal for Oil or Grease
  • Typical Application
    Aluminum Industry, Chemical Industry, Energy Efficient Applications, Exceptional Bearing Protection, Food and Pharmaceutical Industry, Gearboxes, Hydroelectric Industry, Mining Industry, Motors, Oil and Gas Industry, Power Generation Industry, Primary Metals Industry, Pulp and Paper Industry, Pumps, Rotating Applications, Steel Industry, Wind Turbine Industry, other Industrial Applications
  • Type Style Construction
    Guardian
  • Seal Material
    Bronze
  • Rotor Stator Material
    Bronze
  • O Ring Material
    FKM
  • Operating Temperature Range
    -22 °F
  • Axial Motion
    0.025 in
  • Bore Diameter
    2.8350 in
  • Harmonization Code
    8487900040
  • Manufacturer Catalog Number
    29602-4971
  • Manufacturer Upc Number
    717744899219
  • UPC_NO
    717744899219
  • Weight
    1.53 lbs
  • Overall Width
    0.7500 in
  • Product Type
    Bearing Isolators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text