Motion
29602-7340

GARLOCK KLOZURE
29602-7340

Garlock KLOZURE® GUARDIAN™ Bearing Isolator/Labyrinth Seal,Flanged, Bronze, 2.540 inch Shaft, 3.540 inch Bore, 0.701 inch Width, 0.325 inch Flange
MI ITEM #06150407
MFR #29602-7340
List Price$803.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29602-7340

Garlock KLOZURE® GUARDIAN™ Bearing Isolator/Labyrinth Seal,Flanged, Bronze, 2.540 inch Shaft, 3.540 inch Bore, 0.701 inch Width, 0.325 inch Flange
MI ITEM #06150407
MFR #29602-7340

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$803.88/each for your price

Overview

Mfr description
GUARDIAN BRONZE 2.540"ID 3.540"OD
  • The KLOZURE® GUARDIAN Bronze Bearing Isolator family provides exceptional bearing protection for pumps, motors, and bearing supported industrial equipment under the harshest conditions
  • Non-wearing components provide lifetime bearing protection
  • Engineered labyrinth design excludes contamination while retaining bearing lubrication
  • Non-contact design uses 97% - 99% less energy vs. contact lip seals
  • Patented Cam-Lock Design and Unitizing Ring
  • Operating Temperature: -22°F to 400°F (-30°C to 204°C)
  • Non-flooded (oil level below drain port), splash/bath, or drop/spray/mist applications only.
  • IP 66 Rating per NEMA MG 1-2003.
  • Meets IEEE 841-2001 and API 610 standards.
  • Made in USA
  • Assembled Design

Specifications

  • Outside Diameter
    3.5400 in
  • Lip Material
    Labyrinth
  • Construction Description
    Guardian® Flanged Design, Bronze Rotor and Stator with Filled PTFE Unitizing Ring, FKM O-Rings, and 0.325" Flange
  • Continuous Temperature Range
    -22 to 400°F
  • Misalignment Tolerance
    0.020 in
  • Pressure Tolerance
    Ambient
  • Typical Application
    Exceptional Bearing Protection, Rotating Applications, Pumps, Gearboxes, Motors, Energy Efficient Applications, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, Chemical Industry, Food and Pharmaceutical Industry, Hydroelectric Industry, Power Generation Industry, Wind Turbine Industry, Oil and Gas Industry, Mining Industry, other Industrial Applications
  • Unitizing Ring Material
    Graphite Filled PTFE
  • Seal Material
    Bronze
  • O Ring Material
    FKM
  • Operating Temperature Range
    -22 °F
  • Axial Motion
    +/-0.025 in
  • Bore Diameter
    3.5400 in
  • Configuration
    Flanged
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Type
    +/-0.020
  • Harmonization Code
    8487900040
  • Manufacturer Catalog Number
    29602-7340
  • Manufacturer Upc Number
    717744602284
  • UPC_NO
    717744602284
  • Country of Origin
    US
  • Weight
    1.53 lbs
  • Stator Material
    Bronze
  • Pressure Type
    Ambient
  • Overall Width
    0.7010 in
  • Shaft Size
    2.54 in
  • Product Type
    Bearing Isolators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text