Motion
29609-4146

GARLOCK KLOZURE
29609-4146

Klozure® GUARDIAN® Bearing Isolator / Labyrinth Seal, Bronze, Flangeless Design, 2.125 in. Shaft, 3.125 in. Bore, 0.375 in. Width, Standard
Mi Item #06151012
MFR #29609-4146
Price$672.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29609-4146

Klozure® GUARDIAN® Bearing Isolator / Labyrinth Seal, Bronze, Flangeless Design, 2.125 in. Shaft, 3.125 in. Bore, 0.375 in. Width, Standard
Mi Item #06151012
MFR #29609-4146

Mfr description
GUARDIAN BRONZE NW FLANGELESS 2.125"ID
  • Easy by hand installation - no need for an arbor press
  • Uses less energy than contact lip seals
  • Compliant with safety and industry manufacturing standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$672.51/each

Specifications

Dimensions

  • Axial Motion
    0.015 in
  • Bore Diameter
    2.1250 in
  • Outside Diameter
    3.1250 in
  • Overall Width
    0.3750 in
  • Weight
    0.71 lbs

Details

  • Construction Description
    Guardian® Flangeless Narrow Width Design, Bronze Rotor and Stator with Filled PTFE Unitizing Ring and FKM O-Rings
  • Continuous Temperature Range
    -22 to 400°F
  • Harmonization Code
    8487900040
  • Lip Material
    Labyrinth
  • Manufacturer Catalog Number
    29609-4146
  • Manufacturer Upc Number
    717744630713
  • Max Shaft Surface Speed
    12000 SFPM
  • Misalignment Tolerance
    0.010 in
  • O Ring Material
    FKM
  • Operating Temperature Range
    -22 °F
  • Pressure Tolerance
    Ambient
  • Product Type
    Bearing Isolators
  • Rotor Stator Material
    Bronze
  • Seal Material
    Bronze
  • Synonym
    Bearing Isolator;Labyrinth;Non-contact;Energy Efficient;Non-sparking;Barrier;Rotating;Dynamic;Bearing Lubrication Retention;Contamination Exclusion Seal for Oil or Grease
  • Type Style Construction
    Guardian
  • Typical Application
    Aluminum Industry, Chemical Industry, Energy Efficient Applications, Exceptional Bearing Protection, Food and Pharmaceutical Industry, Gearboxes, Hydroelectric Industry, Mining Industry, Motors, Oil and Gas Industry, Power Generation Industry, Primary Metals Industry, Pulp and Paper Industry, Pumps, Rotating Applications, Steel Industry, Wind Turbine Industry, other Industrial Applications
  • UPC_NO
    717744630713
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)