Motion
29697-0006

GARLOCK KLOZURE
29697-0006

Garlock KLOZURE® GUARDIAN™ Bearing Isolator/Labyrinth Seal,Step Shaft , SPECIAL, Bronze Stator, Rotor, 1.256 inch Shaft, 2.062 inch Bore, 0.902 inch Width, 0.525 inch Flange, AFLAS O-rings
MI ITEM #06151602
MFR #29697-0006
Price$278.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29697-0006

Garlock KLOZURE® GUARDIAN™ Bearing Isolator/Labyrinth Seal,Step Shaft , SPECIAL, Bronze Stator, Rotor, 1.256 inch Shaft, 2.062 inch Bore, 0.902 inch Width, 0.525 inch Flange, AFLAS O-rings
MI ITEM #06151602
MFR #29697-0006

Mfr description
GUARDIAN BRONZE 1.256"ID 2.062"OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.32/each

Specifications

Dimensions

  • Bore Diameter
    2.0620 in
  • Outside Diameter
    2.0620 in
  • Overall Width
    0.9020 in
  • Shaft Size
    1.256 in

Details

  • Configuration
    Step Shaft
  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Lip Material
    Bronze
  • Manufacturer Catalog Number
    29697-0006
  • Manufacturer Upc Number
    717744586997
  • O Ring Material
    AFLAS
  • Product Type
    Bearing Isolators
  • Stator Material
    Bronze /
  • Type Style Construction
    Guardian
  • Unitizing Ring Material
    Graphite Filled PTFE
  • UPC_NO
    717744586997

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)