Motion
29699-0145

GARLOCK KLOZURE
29699-0145

Garlock KLOZURE® GUARDIAN™ Bearing Isolator/Labyrinth Seal,Flanged , SPECIAL, Bronze Stator, Rotor, 2.625 inch Shaft, 3.500 inch Bore, 0.551 inch Width, 0.155 inch Flange
MI ITEM #06151626
MFR #29699-0145
Price$691.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29699-0145

Garlock KLOZURE® GUARDIAN™ Bearing Isolator/Labyrinth Seal,Flanged , SPECIAL, Bronze Stator, Rotor, 2.625 inch Shaft, 3.500 inch Bore, 0.551 inch Width, 0.155 inch Flange
MI ITEM #06151626
MFR #29699-0145

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$691.18/each

Specifications

Dimensions

  • Bore Diameter
    3.5000 in
  • Outside Diameter
    3.5000 in
  • Overall Width
    0.5510 in
  • Shaft Size
    2.625 in

Details

  • Configuration
    Flanged
  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Lip Material
    Bronze
  • Manufacturer Catalog Number
    29699-0145
  • Manufacturer Upc Number
    717744652265
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • O Ring Material
    FKM
  • Operating Temperature Range
    -22 to 400 °F
  • Product Type
    Bearing Isolators
  • Stator Material
    Bronze /
  • Type Style Construction
    Guardian
  • Unitizing Ring Material
    Graphite Filled PTFE
  • UPC_NO
    717744652265

Overview

Mfr description
GUARDIAN BRONZE 2.625"ID 3.500"OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought