Motion
29699-0159

GARLOCK KLOZURE
29699-0159

Garlock KLOZURE® GUARDIAN™ Bearing Isolator/Labyrinth Seal,Flangeless, Narrow Width , SPECIAL, Bronze Stator, Rotor, 0.551 inch Shaft, 1.201 inch Bore, 0.374 inch Width
Mi Item #06151628
MFR #29699-0159
Price$407.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29699-0159

Garlock KLOZURE® GUARDIAN™ Bearing Isolator/Labyrinth Seal,Flangeless, Narrow Width , SPECIAL, Bronze Stator, Rotor, 0.551 inch Shaft, 1.201 inch Bore, 0.374 inch Width
Mi Item #06151628
MFR #29699-0159

Mfr description
GUARDIAN BRONZE FLANGELESS .551"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$407.40/each

Specifications

Dimensions

  • Bore Diameter
    1.2010 in
  • Outside Diameter
    1.2010 in
  • Overall Width
    0.3740 in
  • Shaft Size
    0.551 in

Details

  • Configuration
    Flangeless, Narrow Width
  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Lip Material
    Bronze
  • Manufacturer Catalog Number
    29699-0159
  • Manufacturer Upc Number
    717744659462
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • O Ring Material
    FKM
  • Operating Temperature Range
    -22 to 400 °F
  • Product Type
    Bearing Isolators
  • Stator Material
    Bronze /
  • Type Style Construction
    Guardian
  • Unitizing Ring Material
    Graphite Filled PTFE
  • UPC_NO
    717744659462
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)