Motion
29699-0279

GARLOCK KLOZURE
29699-0279

7.4800 in Shaft Dia., 216 mm OD, 0.7010 in Overall Width
MI ITEM #06151638
MFR #29699-0279
Price$2,066.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29699-0279

7.4800 in Shaft Dia., 216 mm OD, 0.7010 in Overall Width
MI ITEM #06151638
MFR #29699-0279

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,066.19/each

Specifications

Dimensions

  • Outside Diameter
    216 mm
  • Overall Width
    0.7010 in
  • Shaft Diameter
    7.4800 in

Details

  • Manufacturer Upc Number
    717744790332
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -30 °C, -22 °F
  • Style
    GUARDIAN

Overview

Mfr description
GUARDIAN BRONZE 7.480"ID 8.504"OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought