Motion
29699-0287

GARLOCK KLOZURE
29699-0287

4.7240 in Shaft Dia., 5.7480 in OD, 0.7010 in Overall Width
MI ITEM #06151646
MFR #29699-0287
List Price$1,479.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29699-0287

4.7240 in Shaft Dia., 5.7480 in OD, 0.7010 in Overall Width
MI ITEM #06151646
MFR #29699-0287

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,479.62/each for your price

Overview

Mfr description
GUARDIAN BRONZE 4.724"ID 5.748"OD

Specifications

  • Shaft Diameter
    4.7240 in
  • Outside Diameter
    5.7480 in
  • Overall Width
    0.7010 in
  • Manufacturer Upc Number
    717744789381
  • Style
    GUARDIAN
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -30 °C, -22 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought