Motion
29699-0289

GARLOCK KLOZURE
29699-0289

130 mm Shaft Dia., 6.1420 in OD, 17.81 mm Overall Width
Mi Item #06151648
MFR #29699-0289
Price$1,485.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29699-0289

130 mm Shaft Dia., 6.1420 in OD, 17.81 mm Overall Width
Mi Item #06151648
MFR #29699-0289

Mfr description
GUARDIAN BRONZE 5.118"ID 6.142"OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,485.58/each

Specifications

Dimensions

  • Outside Diameter
    6.1420 in
  • Overall Width
    17.81 mm
  • Shaft Diameter
    130 mm

Details

  • Manufacturer Upc Number
    717744790349
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -30 °C, -22 °F
  • Style
    GUARDIAN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)