Motion
29699-0317

GARLOCK KLOZURE
29699-0317

Garlock KLOZURE® GUARDIAN™ Bearing Isolator/Labyrinth Seal,Flanged , SPECIAL, Bronze Stator, Rotor, 0.875 inch Shaft, 1.625 inch Bore, 0.626 inch Width, 0.375 inch Flange
Mi Item #06151660
MFR #29699-0317
Price$633.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29699-0317

Garlock KLOZURE® GUARDIAN™ Bearing Isolator/Labyrinth Seal,Flanged , SPECIAL, Bronze Stator, Rotor, 0.875 inch Shaft, 1.625 inch Bore, 0.626 inch Width, 0.375 inch Flange
Mi Item #06151660
MFR #29699-0317

Mfr description
GUARDIAN BRONZE SPECIAL .875"ID 1.625"OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$633.68/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Outside Diameter
    1.6250 in
  • Overall Width
    0.6260 in
  • Shaft Size
    0.875 in

Details

  • Configuration
    Flanged
  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Lip Material
    Bronze
  • Manufacturer Catalog Number
    29699-0317
  • Manufacturer Upc Number
    717744901714
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • O Ring Material
    FKM
  • Product Type
    Bearing Isolators
  • Stator Material
    Bronze /
  • Unitizing Ring Material
    Graphite Filled PTFE
  • UPC_NO
    717744901714
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)