Motion
29702-5712

GARLOCK KLOZURE
29702-5712

Garlock KLOZURE® Split GUARDIAN™ Bearing Isolator/Labyrinth Seal,Flanged, Split, Bronze, 6.063 inch Shaft, 7.500 inch Bore, 1.150 inch Width, 0.775 inch Flange
MI ITEM #06151776
MFR #29702-5712
List Price$3,441.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29702-5712

Garlock KLOZURE® Split GUARDIAN™ Bearing Isolator/Labyrinth Seal,Flanged, Split, Bronze, 6.063 inch Shaft, 7.500 inch Bore, 1.150 inch Width, 0.775 inch Flange
MI ITEM #06151776
MFR #29702-5712

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,441.93/each for your price

Overview

Mfr description
GUARDIAN BRONZE SPLIT 6.063"ID 7.500"OD
  • Split GUARDIAN™ bearing isolators have a unitizing ring which keeps seal components from having metal to metal contact.
  • Extend bearing life by excluding contamination and retaining bearing lubrication to IP65 levels.
  • Non-wearing seal components provide consistent sealing performance over the lifetime of a bearing..

Specifications

  • Outside Diameter
    7.5000 in
  • Misalignment Tolerance
    0.020 in
  • Pressure Tolerance
    Ambient
  • Synonym
    Bearing Isolator;Labyrinth;Non-contact;Energy Efficient;Non-sparking;Barrier;Rotating;Dynamic;Bearing Lubrication Retention;Contamination Exclusion Seal for Oil or Grease
  • Typical Application
    Electric Motors, Fans, Food Processing, Gearboxes, Industrial Rotating equipment requiring lifetime bearing protection, PIllow Blocks, Pumps
  • Type Style Construction
    Guardian-Split
  • Unitizing Ring Material
    Graphite Filled PTFE
  • Seal Material
    Bronze
  • Rotor Stator Material
    Bronze
  • O Ring Material
    FKM
  • Operating Temperature Range
    -22 °F
  • Axial Motion
    +/-0.025 in
  • Bore Diameter
    7.5000 in
  • Configuration
    Flanged, Split
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Type
    +/-0.020
  • Harmonization Code
    8487900040
  • Manufacturer Upc Number
    717744630577
  • UPC_NO
    717744630577
  • Country of Origin
    US
  • Stator Material
    Bronze
  • Pressure Type
    Ambient
  • Overall Width
    1.1500 in
  • Shaft Size
    6.063 in
  • Product Type
    Bearing Isolators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought