Motion
29502-8455

GARLOCK KLOZURE
29502-8455

Klozure® ISO-GARD® Bearing Isolator / Labyrinth Seal, Filled PTFE, Flanged Design, 3.561 in. Shaft, 4.561 in. Bore, 0.750 in. Width, 0.375 in. Flange Length
Mi Item #06152387
MFR #29502-8455
Price$737.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29502-8455

Klozure® ISO-GARD® Bearing Isolator / Labyrinth Seal, Filled PTFE, Flanged Design, 3.561 in. Shaft, 4.561 in. Bore, 0.750 in. Width, 0.375 in. Flange Length
Mi Item #06152387
MFR #29502-8455

Mfr description
ISO-GARD 15% BLUE GLASS FILLED PTFE
  • Easy by hand installation, no need for an arbor press
  • Uses less energy than contact lip seals
  • Compliant with safety and industry manufacturing standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$737.10/each

Specifications

Dimensions

  • Axial Motion
    0.015 in
  • Bore Diameter
    3.5610 in
  • Outside Diameter
    4.5610 in
  • Overall Width
    0.7500 in
  • Weight
    0.27 lbs

Details

  • Construction Description
    ISO-GARD® Flanged Design, Filled PTFE Rotor and Stator, FKM O-Rings, and 0.375" Flange
  • Continuous Temperature Range
    -22 to 400°F
  • Harmonization Code
    3926904590
  • Lip Material
    Labyrinth
  • Manufacturer Catalog Number
    29502-8455
  • Manufacturer Upc Number
    717744882365
  • Max Shaft Surface Speed
    4500 SFPM
  • Misalignment Tolerance
    0.020 in
  • O Ring Material
    FKM
  • Operating Temperature Range
    -22 °F
  • Pressure Tolerance
    Ambient
  • Product Type
    Bearing Isolators
  • Rotor Stator Material
    Glass Filled PTFE
  • Seal Material
    Filled PTFE
  • Synonym
    Bearing Isolator;Labyrinth;Non-contact;Energy Efficient;Non-sparking;Barrier;Rotating;Dynamic;Bearing Lubrication Retention;Contamination Exclusion Seal for Oil or Grease
  • Type Style Construction
    ISO-Gard
  • Typical Application
    Aluminum Industry, Chemical Industry, Energy Efficient Applications, Exceptional Bearing Protection, Food and Pharmaceutical Industry, Gearboxes, Hydroelectric Industry, Mining Industry, Motors, Oil and Gas Industry, Power Generation Industry, Primary Metals Industry, Pulp and Paper Industry, Pumps, Rotating Applications, Steel Industry, Wind Turbine Industry, other Industrial Applications
  • UPC_NO
    717744882365
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)