Motion
29504-5459

GARLOCK KLOZURE
29504-5459

Garlock KLOZURE® ISO-GARD® Bearing Isolator/Labyrinth Seal,Flanged, Grease Purge , SPECIAL, Glass Filled PTFE, 7.480 inch Shaft, 8.480 inch Bore, 0.748 inch Width
Mi Item #06152396
MFR #29504-5459
Price$1,829.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29504-5459

Garlock KLOZURE® ISO-GARD® Bearing Isolator/Labyrinth Seal,Flanged, Grease Purge , SPECIAL, Glass Filled PTFE, 7.480 inch Shaft, 8.480 inch Bore, 0.748 inch Width
Mi Item #06152396
MFR #29504-5459

Mfr description
ISO-GARD 15%BLUE GLASS FILLED PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,829.57/each

Specifications

Dimensions

  • Axial Motion
    0.015 in
  • Bore Diameter
    8.4800 in
  • Outside Diameter
    8.4800 in
  • Overall Width
    0.7480 in
  • Shaft Size
    7.48 in

Details

  • Configuration
    Flanged, Grease Purge
  • Country of Origin
    US
  • Harmonization Code
    3926904590
  • Manufacturer Upc Number
    717744209827
  • Max Shaft Surface Speed
    4500 fpm
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Tolerance
    0.020 in
  • Misalignment Type
    0.02 in
  • O Ring Material
    FKM
  • Operating Temperature Range
    -22 to 400 °F
  • Pressure Tolerance
    Ambient
  • Pressure Type
    Ambient
  • Product Type
    Bearing Isolators
  • Rotor Stator Material
    Glass Filled PTFE
  • Stator Material
    Glass Filled PTFE
  • Type Style Construction
    ISO-Gard
  • UPC_NO
    717744209827
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)