Motion
29507-3013

GARLOCK KLOZURE
29507-3013

Garlock KLOZURE® ISO-GARD® Bearing Isolator/Labyrinth Seal,Flanged, Small Cross-Section, Glass Filled PTFE, 3.375 inch Shaft, 4.010 inch Bore, 0.626 inch Width, 0.375 inch Flange
Mi Item #06152486
MFR #29507-3013
Price$695.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29507-3013

Garlock KLOZURE® ISO-GARD® Bearing Isolator/Labyrinth Seal,Flanged, Small Cross-Section, Glass Filled PTFE, 3.375 inch Shaft, 4.010 inch Bore, 0.626 inch Width, 0.375 inch Flange
Mi Item #06152486
MFR #29507-3013

Mfr description
ISO-GARD 15% BLUE GLASS FILLED PTFE
  • The KLOZURE® ISO-GARD Filled PTFE Bearing Isolator family provides excellent chemical resistance and exceptional bearing protection under the harshest conditions
  • Non-wearing components provide lifetime bearing protection
  • Engineered labyrinth design excludes contamination while retaining bearing lubrication
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$695.16/each

Specifications

Dimensions

  • Axial Motion
    +/-0.015 in
  • Bore Diameter
    4.0100 in
  • Outside Diameter
    4.0100 in
  • Overall Width
    0.6260 in
  • Shaft Size
    3.375 in
  • Weight
    0.18 lbs

Details

  • Configuration
    Flanged, Small Cross-Section
  • Construction Description
    ISO-GARD® Small Cross-Section Design, Filled PTFE Rotor and Stator, FKM O-Rings, and 0.375" Flange
  • Continuous Temperature Range
    -22 to 400°F
  • Country of Origin
    US
  • Harmonization Code
    3926904590
  • Lip Material
    Labyrinth
  • Manufacturer Catalog Number
    29507-3013
  • Manufacturer Upc Number
    717744834890
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Tolerance
    0.020 in
  • Misalignment Type
    +/-0.020
  • O Ring Material
    FDA Compliant FKM
  • Operating Temperature Range
    -22 °F
  • Pressure Tolerance
    Ambient
  • Pressure Type
    Ambient
  • Product Type
    Bearing Isolators
  • Seal Material
    Filled PTFE
  • Stator Material
    Glass Filled PTFE
  • Typical Application
    Exceptional Bearing Protection, Rotating Applications, Pumps, Gearboxes, Motors, Energy Efficient Applications, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, Chemical Industry, Food and Pharmaceutical Industry, Hydroelectric Industry, Power Generation Industry, Wind Turbine Industry, Oil and Gas Industry, Mining Industry, other Industrial Applications
  • UPC_NO
    717744834890
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)