Motion
29532-8582

GARLOCK KLOZURE
29532-8582

Klozure® ISO-GARD® Bearing Isolator / Labyrinth Seal, Filled PTFE, High Runout Flanged Design, 3.760 in. Shaft, 4.760 in. Bore, 0.750 in. Width, 0.375 in. Flange Length
MI ITEM #06153016
MFR #29532-8582
List Price$704.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29532-8582

Klozure® ISO-GARD® Bearing Isolator / Labyrinth Seal, Filled PTFE, High Runout Flanged Design, 3.760 in. Shaft, 4.760 in. Bore, 0.750 in. Width, 0.375 in. Flange Length
MI ITEM #06153016
MFR #29532-8582

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$704.98/each for your price

Overview

Mfr description
ISO-GARD 15%BLUE GLASS FILLED PTFE HIGH

Specifications

  • Outside Diameter
    4.7600 in
  • Max Shaft Surface Speed
    4500 SFPM
  • Seal Material
    Filled PTFE
  • Operating Temperature Range
    -22 °F
  • Bore Diameter
    3.7600 in
  • Manufacturer Upc Number
    717744631581
  • UPC_NO
    717744631581
  • Overall Width
    0.7500 in
  • Product Type
    Bearing Isolators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought