Motion
29599-0373

GARLOCK KLOZURE
29599-0373

Garlock KLOZURE® ISO-GARD® Bearing Isolator/Labyrinth Seal,Flanged , SPECIAL, Bronze Stator, Rotor, 1.125 inch Shaft, 2.000 inch Bore, 0.748 inch Width, 0.375 inch Flange
MI ITEM #06153053
MFR #29599-0373
List Price$236.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29599-0373

Garlock KLOZURE® ISO-GARD® Bearing Isolator/Labyrinth Seal,Flanged , SPECIAL, Bronze Stator, Rotor, 1.125 inch Shaft, 2.000 inch Bore, 0.748 inch Width, 0.375 inch Flange
MI ITEM #06153053
MFR #29599-0373

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$236.59/each for your price

Overview

Mfr description
ISO-GARD 15%BLUE GLASS FILLED PTFE

Specifications

  • Outside Diameter
    2.0000 in
  • Lip Material
    PTFE
  • O Ring Material
    FKM
  • Bore Diameter
    2.0000 in
  • Configuration
    Flanged
  • Harmonization Code
    3926904590
  • Manufacturer Catalog Number
    29599-0373
  • Manufacturer Upc Number
    717744899356
  • UPC_NO
    717744899356
  • Country of Origin
    US
  • Stator Material
    Bronze /
  • Overall Width
    0.7480 in
  • Shaft Size
    1.125 in
  • Product Type
    Bearing Isolators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought