Motion
29116-5131

GARLOCK KLOZURE
29116-5131

Bearing Isolator - 3.1880 in Shaft Diameter, 4.3350 in OD, 1.3020 in Wide, Bronze Lip
Mi Item #06153219
MFR #29116-5131
Price$1,850.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29116-5131

Bearing Isolator - 3.1880 in Shaft Diameter, 4.3350 in OD, 1.3020 in Wide, Bronze Lip
Mi Item #06153219
MFR #29116-5131

Mfr description
MICROTEC II BRONZE SPB 3.188"ID 4.335"OD
  • Easy by hand installation - no need for an arbor press
  • Uses less energy than contact lip seals
  • Compliant with safety and industry manufacturing standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,850.45/each

Specifications

Dimensions

  • Axial Motion
    0.025 in
  • Bore Diameter
    3.1880 in
  • Outside Diameter
    4.3350 in
  • Overall Width
    1.3020 in

Details

  • Harmonization Code
    8487900040
  • Lip Material
    Bronze
  • Manufacturer Catalog Number
    29116-5131
  • Manufacturer Upc Number
    717744803940
  • Max Shaft Surface Speed
    4500 fpm
  • Misalignment Tolerance
    0.020 in
  • O Ring Material
    FKM
  • Operating Temperature Range
    -22 to 400 °F
  • Pressure Tolerance
    Ambient
  • Product Type
    Bearing Isolators
  • Rotor Stator Material
    Bronze
  • Synonym
    Bearing Isolator;Labyrinth;Non-contact;Energy Efficient;Non-sparking;Barrier;Rotating;Dynamic;Bearing Lubrication Retention;Contamination Exclusion Seal for Oil or Grease
  • Type Style Construction
    Micro-Tec II
  • Typical Application
    Split Pillow Blocks
  • UPC_NO
    717744803940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)