Motion
VQD1151-5MO-Q

SMC CORP OF AMERICA
VQD1151-5MO-Q

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Single Solenoid
Mi Item #06153441
MFR #VQD1151-5MO-Q
Price$43.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQD1151-5MO-Q

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Single Solenoid
Mi Item #06153441
MFR #VQD1151-5MO-Q

Mfr description
VQD1151-5MO-Q 4 PORT SOLENOID VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.22/each

Specifications

Details

  • Flow Direction
    5-Way
  • For Use With Series
    VQD1000
  • Maximum Working Pressure
    101.526 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Oil-Free
    Yes
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0 to 0.7 MPa, 0 to 101.5 psi
  • Response Time
    2 ms, 4 ms
  • Series
    VQD1000
  • Set Pressure Range
    0 to 101.5 psi
  • Solenoid Supply Voltage
    24 V dc
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VQD1000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)