Specifications
Details
- Additional DetailsSMC Family: ZA COMPACT VACUUM EJECTOR;SMC Family Code: 2X;SMC Class Description: ZZA NO SIZE RATING
- Country of OriginJP
- Design TypeVenturi
- Motor IncludedNo
- Mounting TypeManifold
- Number Of Stations2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)