Motion
NCDGWBA50-0400-B54L

SMC CORP OF AMERICA
NCDGWBA50-0400-B54L

NCG Cylinderinder
Mi Item #06153459
MFR #NCDGWBA50-0400-B54L
Price$194.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGWBA50-0400-B54L

NCG Cylinderinder
Mi Item #06153459
MFR #NCDGWBA50-0400-B54L

Mfr description
NCDGWBA50-0400-B54L NCG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.35/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in

Details

  • Country of Origin
    US
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Double Rod
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)