Motion
CA2T80TN-700Z

SMC CORP OF AMERICA
CA2T80TN-700Z

CA2-Z TIE ROD CYLINDER with 80 mm Bore Diameter
MI ITEM #06153473
MFR #CA2T80TN-700Z
List Price$310.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2T80TN-700Z

CA2-Z TIE ROD CYLINDER with 80 mm Bore Diameter
MI ITEM #06153473
MFR #CA2T80TN-700Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$310.15/each for your price

Overview

Mfr description
CA2T80TN-700Z AIR CYLINDER, TIE ROD
  • Double acting single rod
  • Bore sizes: 40, 50, 63, 80, 100mm
  • Options include pivot bracket and/or knuckle joints
  • Auto switch capable

Specifications

  • Country of Origin
    US
  • Bore Diameter
    80 mm
  • Stroke
    700 mm
  • Series
    CA2-Z
  • Port Thread Standard
    NPT
  • Tube Material
    Aluminium tube
  • Mounting Type
    Centre Trunnion
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text