Specifications
Dimensions
- Center Distance1.7500 in
- Input Size0.6250 in
- Manufacturer Reducer Size1804
- Maximum Output RPM8.75 rpm
- Maximum Output Torque742 in-lbs @ 8.75 output rpm
- NEMA / IEC Frame Size56C
- Output Size0.7500 in
- Ratio200:1
- Service Factor1.0
- Shipping Dimensions Height7-1/2 in
- Shipping Dimensions Length13-1/4 in
- Shipping Dimensions Width12-1/2 in
- Weight26 lbs
Details
- CAD DrawingRATIO=5/1|STYLE=R|FS=182TC|OD=5
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0230-18585
- Manufacturer Product Page
- Manufacturer Upc Number662798987651
- Max Input Horsepower0.187 hp @ 1750 rpm
- Output TypeSolid
- ReductionDouble
- Series1800
- UPC_NO662798987651
Overview
Mfr description
0230-18585 STYLE UR-L
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housing
- Viton® Seals