Motion
M60231L1

MASTER PT
M60231L1

36:1 Ratio
Mi Item #06153784
MFR #M60231L1
Price$7,889.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60231L1

36:1 Ratio
Mi Item #06153784
MFR #M60231L1

Mfr description
M60231L1 140CM16A-36.0-L1-STD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,889.53/each

Specifications

Dimensions

  • Maximum Output RPM
    48 rpm
  • Maximum Output Torque
    2201
  • NEMA / IEC Frame Size
    140TC
  • Ratio
    36:1

Details

  • Input Horsepower
    2 hp
  • Output RPM
    48 rpm
  • Output Torque
    2201
  • Series
    CM16
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)