Motion
AG6F6
AG-Series Hydraulic Plug - Steel Body Material, Ball Valve, 3/4 in NPTF, 3/4 – 14 Female Thread, 3000 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #06154029
MFR #AG6F6
List Price$30.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AG-Series Hydraulic Plug - Steel Body Material, Ball Valve, 3/4 in NPTF, 3/4 – 14 Female Thread, 3000 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #06154029
MFR #AG6F6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.18/each for your price

Overview

Mfr description
AG6F6 3/4" MALE NIPPLE

Specifications

  • Application
    Agricultural, Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Actual Thread Size
    3/4 – 14 NPT
  • Working Pressure Range
    2001 to 3000 psi
  • Working Pressure
    3000 psi
  • Valve Type
    Ball Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    3/4 in NPTF, 3/4 – 14 Female Thread
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Body Size
    3/4 in
  • Hex
    1.36 in
  • Length
    2.20 in
  • Burst Pressure
    15800 psi
  • Standard Interchange
    Pioneer
  • Weight
    0.440 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text