Motion
C3120VC3

SKF
C3120VC3

Toroidal Roller Bearing - 100 mm Bore, 165 mm OD, 52 mm Width, Straight, Open, C3
MI ITEM #06154083
MFR #C3120VC3
Price$1,395.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C3120VC3

Toroidal Roller Bearing - 100 mm Bore, 165 mm OD, 52 mm Width, Straight, Open, C3
MI ITEM #06154083
MFR #C3120VC3

Mfr description
C3120VC3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,395.56/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Fillet Radius
    2 mm
  • Outside Diameter
    165 mm
  • Overall Width
    52 mm
  • Precision Rating
    Not Rated
  • Weight
    10.28 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Holes
    No Holes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571326221
  • Max Rpm
    1300 rpm
  • Operating Temperature Range
    392 °F
  • Product Type
    Toroidal Roller Bearings
  • UPC_NO
    7316571326221

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)