Motion
ML-150-45V
Electric Scissor Lift Table - Low Profile Compact, 330 lb Capacity, 110 V ac, Ball Screw Actuation, 3.20 x 16.90 in Height Range
Mi Item #06154244
MFR #ML-150-45V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Scissor Lift Table - Low Profile Compact, 330 lb Capacity, 110 V ac, Ball Screw Actuation, 3.20 x 16.90 in Height Range
Mi Item #06154244
MFR #ML-150-45V

Mfr description
ML-150-45V ALL-ELECTRIC LIFT TABLE
  • Lift uses a brushless IPM motor
  • The ultra-low platform is 3.2” with no external units attached
  • Maximum starting frequency is 10 times per minute
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height Range
    3.20 x 16.90 in
  • Lowered Height
    3.20 in
  • Raised Height
    16.90 in
  • Stroke
    13.7 in
  • Wattage
    70 W
  • Weight
    68.00 lbs

Details

  • Actuation
    Ball Screw
  • Description Keyword
    Low Profile Compact
  • Elevation Time
    10 sec
  • Lift Type
    Low Profile Compact
  • Manufacturer Product Page
  • Motor Phase
    1 ph
  • Platform Dimensions W X L
    15.7 x 19.7 in
  • Supply Voltage
    110 V ac
  • Weight Capacity
    330 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)