Motion
ML-100-58VJ
Electric Scissor Lift Table - Low Profile Compact, 220 lb Capacity, 110 V ac, Ball Screw Actuation, 3.20 x 22.80 in Height Range
MI ITEM #06154246
MFR #ML-100-58VJ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Scissor Lift Table - Low Profile Compact, 220 lb Capacity, 110 V ac, Ball Screw Actuation, 3.20 x 22.80 in Height Range
MI ITEM #06154246
MFR #ML-100-58VJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ML-100-58VJ ALL-ELECTRIC LIFT TABLE
  • Lift uses a brushless IPM motor
  • The ultra-low platform is 3.2” with no external units attached
  • Maximum starting frequency is 10 times per minute
  • Maximum usage frequency is 30 times per hour
  • Foot switch has an LED cord that is 78.7” long; power cord is 118.1”
  • Lift has a maximum/minimum limit switch and vector control
  • Dry cylinder
  • Bellows type full cover included on this model

Specifications

  • Lift Type
    Low Profile Compact
  • Weight Capacity
    220 lbs
  • Supply Voltage
    110 V ac
  • Actuation
    Ball Screw
  • Raised Height
    22.80 in
  • Description Keyword
    Low Profile Compact
  • Lowered Height
    3.20 in
  • Platform Dimensions W X L
    20.5 x 33.5 in
  • Height Range
    3.20 x 22.80 in
  • Elevation Time
    10 sec
  • Motor Phase
    1 ph
  • Wattage
    70 W
  • Stroke
    19.6 in
  • Weight
    104.00 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text