Specifications
Dimensions
- Height Range3.20 x 16.90 in
- Lowered Height3.20 in
- Raised Height16.90 in
- Stroke13.7 in
- Wattage70 W
- Weight86.00 lbs
Details
- ActuationBall Screw
- Description KeywordLow Profile Compact
- Elevation Time10 sec
- Lift TypeLow Profile Compact
- Manufacturer Product Page
- Motor Phase1 ph
- Platform Dimensions W X L20.5 x 24.8 in
- Supply Voltage110 V ac
- Weight Capacity330 lbs
Overview
Mfr description
ML-150-56VJ ALL-ELECTRIC LIFT TABLE
- Lift uses a brushless IPM motor
- The ultra-low platform is 3.2” with no external units attached
- Maximum starting frequency is 10 times per minute
- Maximum usage frequency is 30 times per hour
- Foot switch has an LED cord that is 78.7” long; power cord is 118.1”
- Lift has a maximum/minimum limit switch and vector control
- Dry cylinder
- Bellows type full cover included on this model