Overview
Mfr description
MLM-100-46V-12 ALL-ELECTRIC LIFT TABLE
- Lift uses a brushless IPM motor
- The ultra-low platform is 3.2” with no external units attached
- Maximum starting frequency is 10 times per minute
- Maximum usage frequency is 30 times per hour
- Foot switch has an LED cord that is 78.7” long; power cord is 118.1”
- Lift has a maximum/minimum limit switch and vector control
- Dry cylinder
Specifications
- Lift TypeCompact
- Weight Capacity220 lbs
- Supply Voltage110 V ac
- ActuationBall Screw
- Raised Height22.00 in
- Lowered Height5.20 in
- Platform Dimensions W X L15.7 x 25.6 in
- Height Range5.20 x 22.00 in
- Elevation Time10 sec
- Motor Phase1 ph
- Wattage70 W
- Stroke16.8 in
- Weight71.00 lbs
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data