Motion
MLM-100-56V-12
Electric Compact Scissor Lift Table - 220 lb Capacity, 110 V ac, Ball Screw Actuation, 5.20 x 22.00 in Height Range
Mi Item #06154249
MFR #MLM-100-56V-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Compact Scissor Lift Table - 220 lb Capacity, 110 V ac, Ball Screw Actuation, 5.20 x 22.00 in Height Range
Mi Item #06154249
MFR #MLM-100-56V-12

Mfr description
MLM-100-56V-12 ALL-ELECTRIC LIFT TABLE
  • Lift uses a brushless IPM motor
  • The ultra-low platform is 3.2” with no external units attached
  • Maximum starting frequency is 10 times per minute
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height Range
    5.20 x 22.00 in
  • Lowered Height
    5.20 in
  • Raised Height
    22.00 in
  • Stroke
    16.8 in
  • Wattage
    70 W
  • Weight
    75.00 lbs

Details

  • Actuation
    Ball Screw
  • Elevation Time
    10 sec
  • Lift Type
    Compact
  • Manufacturer Product Page
  • Motor Phase
    1 ph
  • Platform Dimensions W X L
    19.7 x 25.6 in
  • Supply Voltage
    110 V ac
  • Weight Capacity
    220 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)