Motion
MLM-250-58V-12
Electric Compact Scissor Lift Table - 551 lb Capacity, 110 V ac, Ball Screw Actuation, 6.00 x 25.50 in Height Range
MI ITEM #06154252
MFR #MLM-250-58V-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Compact Scissor Lift Table - 551 lb Capacity, 110 V ac, Ball Screw Actuation, 6.00 x 25.50 in Height Range
MI ITEM #06154252
MFR #MLM-250-58V-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MLM-250-58V-12 ALL-ELECTRIC LIFT TABLE
  • Lift uses a brushless IPM motor
  • The ultra-low platform is 3.2” with no external units attached
  • Maximum starting frequency is 10 times per minute
  • Maximum usage frequency is 30 times per hour
  • Foot switch has an LED cord that is 78.7” long; power cord is 118.1”
  • Lift has a maximum/minimum limit switch and vector control
  • Dry cylinder

Specifications

  • Lift Type
    Compact
  • Weight Capacity
    551 lbs
  • Supply Voltage
    110 V ac
  • Actuation
    Ball Screw
  • Raised Height
    25.50 in
  • Lowered Height
    6.00 in
  • Platform Dimensions W X L
    20.5 x 33.5 in
  • Height Range
    6.00 x 25.50 in
  • Elevation Time
    22 sec
  • Motor Phase
    1 ph
  • Wattage
    70 W
  • Stroke
    19.5 in
  • Weight
    110.00 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text