Overview
Mfr description
MLM-250-58VJ-12 ALL-ELECTRIC LIFT TABLE
- Lift uses a brushless IPM motor
- The ultra-low platform is 3.2” with no external units attached
- Maximum starting frequency is 10 times per minute
- Maximum usage frequency is 30 times per hour
- Foot switch has an LED cord that is 78.7” long; power cord is 118.1”
- Lift has a maximum/minimum limit switch and vector control
- Dry cylinder
- Bellows type full cover included on this model
Specifications
- Lift TypeCompact
- Weight Capacity551 lbs
- Supply Voltage110 V ac
- ActuationBall Screw
- Raised Height25.60 in
- Lowered Height6.00 in
- Platform Dimensions W X L20.5 x 33.5 in
- Height Range6.00 x 25.60 in
- Elevation Time22 sec
- Motor Phase1 ph
- Wattage70 W
- Stroke19.6 in
- Weight132.00 lbs
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data