Motion
MLI-200-0508WA
Electric Scissor Lift Table - 441 lb Capacity, 115 V ac, Ball Screw Actuation, 9.80 x 48.00 in Height Range
MI ITEM #06154260
MFR #MLI-200-0508WA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Scissor Lift Table - 441 lb Capacity, 115 V ac, Ball Screw Actuation, 9.80 x 48.00 in Height Range
MI ITEM #06154260
MFR #MLI-200-0508WA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MLI-200-0508WA ALL-ELECTRIC LIFT TABLE
  • This series of lift tables are heavy-duty and could be used up to 100,000 cycles continuously Low cost on par with hydraulic lifters
  • Low cost on par with hydraulic lifters
  • Single-phase 115 VAC as listed; Three-phase 220 VAC option is available
  • Has a maximum/minimum limit switch
  • Can be used consecutively up to 100,000 cycles

Specifications

  • Lift Type
    Heavy Duty
  • Weight Capacity
    441 lbs
  • Supply Voltage
    115 V ac
  • Actuation
    Ball Screw
  • Raised Height
    48.00 in
  • Lowered Height
    9.80 in
  • Platform Dimensions W X L
    19.7 x 31.5 in
  • Height Range
    9.80 x 48.00 in
  • Elevation Time
    26 sec
  • Motor Phase
    1 ph
  • Wattage
    200 W
  • Stroke
    38.2 in
  • Weight
    227.00 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought