Motion
MLI-300-0510A
Electric Scissor Lift Table - 661 lb Capacity, 115 V ac, Ball Screw Actuation, 6.10 x 36.60 in Height Range
Mi Item #06154264
MFR #MLI-300-0510A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Scissor Lift Table - 661 lb Capacity, 115 V ac, Ball Screw Actuation, 6.10 x 36.60 in Height Range
Mi Item #06154264
MFR #MLI-300-0510A

Mfr description
MLI-300-0510A ALL-ELECTRIC LIFT TABLE
  • This series of lift tables are heavy-duty and could be used up to 100,000 cycles continuously Low cost on par with hydraulic lifters
  • Low cost on par with hydraulic lifters
  • Single-phase 115 VAC as listed; Three-phase 220 VAC option is available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height Range
    6.10 x 36.60 in
  • Lowered Height
    6.10 in
  • Raised Height
    36.60 in
  • Stroke
    30.5 in
  • Wattage
    200 W
  • Weight
    225.00 lbs

Details

  • Actuation
    Ball Screw
  • Elevation Time
    25 sec
  • Lift Type
    Heavy Duty
  • Manufacturer Product Page
  • Motor Phase
    1 ph
  • Platform Dimensions W X L
    19.7 x 41.3 in
  • Supply Voltage
    115 V ac
  • Weight Capacity
    661 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)