Specifications
Dimensions
- Height Range3.20 x 22.80 in
- Lowered Height3.20 in
- Raised Height22.80 in
- Stroke19.6 in
- Wattage70 W
- Weight66.00 lbs
Details
- ActuationBall Screw
- Description KeywordLow & Slim Profile
- Elevation Time12 sec
- Lift TypeLow & Slim Profile
- Manufacturer Product Page
- Motor Phase1 ph
- Platform Dimensions W X L9.8 x 27.6 in
- Supply Voltage115 V ac
- Weight Capacity220 lbs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)