1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Hamaco Industries Corporation
MLSB-100-3007
Electric Scissor Lift Table - Low & Slim Profile, 220 lb Capacity, 115 V ac, Ball Screw Actuation, 3.20 x 22.80 in Height Range
MI ITEM #
06154276
MFR #
MLSB-100-3007
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Material Handling
Lifting Equipment
Lift Tables
Electric Scissor Lift Tables and Carts
Hamaco Industries Corporation MLSB-100-3007
Hamaco Industries Corporation
MLSB-100-3007
Electric Scissor Lift Table - Low & Slim Profile, 220 lb Capacity, 115 V ac, Ball Screw Actuation, 3.20 x 22.80 in Height Range
MI ITEM #
06154276
MFR #
MLSB-100-3007
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hamaco Industries Corporation
MLSB-100-3007
Electric Scissor Lift Table - Low & Slim Profile, 220 lb Capacity, 115 V ac, Ball Screw Actuation, 3.20 x 22.80 in Height Range
MI ITEM #
06154276
MFR #
MLSB-100-3007
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
MLSB-100-3007 ALL-ELECTRIC LIFT TABLE
It is possible to directly place a hand-pushed cart or a flat cart currently in use on top of the lift
Eliminates the need to pile up items repeatedly for work efficiency
This ultra-low platform, stand-alone unit has a foot switch cord that is 78.7” long and a power cord that is 118.1” (E-type)
When the table is raised from the lowest position to the highest position, the table shifts up to 1.1” in the longitudinal direction
Show More
Specifications
Actuation
Ball Screw, Ball Screw
Description Keyword
Low & Slim Profile
Elevation Time
12 sec, 12 sec
Height Range
3.20 x 22.80 in
Lift Type
Low & Slim Profile
Lowered Height
3.20 in, 3.20 in
Manufacturer Product Page
Click here
Motor Phase
1 ph
Platform Dimensions (W x L)
11.8 x 27.6 in
Raised Height
22.8000 in
Stroke
19.6 in
Supply Voltage
115 V ac
Wattage
70 W
Weight Capacity
220 lbs
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data