Motion
MLSB-100-2509
Electric Scissor Lift Table - Low & Slim Profile, 220 lb Capacity, 115 V ac, Ball Screw Actuation, 3.20 x 28.70 in Height Range
MI ITEM #06154278
MFR #MLSB-100-2509
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Scissor Lift Table - Low & Slim Profile, 220 lb Capacity, 115 V ac, Ball Screw Actuation, 3.20 x 28.70 in Height Range
MI ITEM #06154278
MFR #MLSB-100-2509

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MLSB-100-2509 ALL-ELECTRIC LIFT TABLE
  • It is possible to directly place a hand-pushed cart or a flat cart currently in use on top of the lift
  • Eliminates the need to pile up items repeatedly for work efficiency
  • This ultra-low platform, stand-alone unit has a foot switch cord that is 78.7” long and a power cord that is 118.1” (E-type)
  • When the table is raised from the lowest position to the highest position, the table shifts up to 1.1” in the longitudinal direction

Specifications

  • Lift Type
    Low & Slim Profile
  • Weight Capacity
    220 lbs
  • Supply Voltage
    115 V ac
  • Actuation
    Ball Screw
  • Raised Height
    28.70 in
  • Description Keyword
    Low & Slim Profile
  • Lowered Height
    3.20 in
  • Platform Dimensions W X L
    9.8 x 35.4 in
  • Height Range
    3.20 x 28.70 in
  • Elevation Time
    15 sec
  • Motor Phase
    1 ph
  • Wattage
    70 W
  • Stroke
    25.5 in
  • Weight
    79.00 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text