Motion
MLSH-150-2007
Manual Hydraulic Scissor Lift Table - Low & Slim Profile, 330 lb Capacity, 2.60 to 22.40 in Height Range, 7.9 x 27.6 in Platform
Mi Item #06154280
MFR #MLSH-150-2007
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Hydraulic Scissor Lift Table - Low & Slim Profile, 330 lb Capacity, 2.60 to 22.40 in Height Range, 7.9 x 27.6 in Platform
Mi Item #06154280
MFR #MLSH-150-2007

Mfr description
MLSH-150-2007 ALL-ELECTRIC LIFT TABLE
  • It is possible to directly place a hand-pushed cart or a flat cart currently in use on top of the lift
  • Work can be more efficient since there is no need to pile up items over again on the table lift
  • This stand-alone unit has a foot switch cord and a high-pressure hose that are both 6.6 feet long; the power cord is 13.1 feet long
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height Range
    2.60 to 22.40 in Height Range
  • Lowered Height
    2.60 in
  • Raised Height
    22.40 in
  • Weight
    89.00 lbs

Details

  • Actuation
    Hydraulic
  • Description Keyword
    Low & Slim Profile
  • Lift Type
    Manual Hydraulic Scissor Lift Table
  • Lifting Strokes
    19.9
  • Manufacturer Product Page
  • Platform Dimensions W X L
    7.9 x 27.6 in
  • Weight Capacity
    330 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)