Motion
MLSH-150-2009
Manual Hydraulic Scissor Lift Table - Low & Slim Profile, 330 lb Capacity, 2.60 to 27.60 in Height Range, 7.9 x 35.4 in Platform
MI ITEM #06154281
MFR #MLSH-150-2009
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Hydraulic Scissor Lift Table - Low & Slim Profile, 330 lb Capacity, 2.60 to 27.60 in Height Range, 7.9 x 35.4 in Platform
MI ITEM #06154281
MFR #MLSH-150-2009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MLSH-150-2009 ALL-ELECTRIC LIFT TABLE
  • It is possible to directly place a hand-pushed cart or a flat cart currently in use on top of the lift
  • Work can be more efficient since there is no need to pile up items over again on the table lift
  • This stand-alone unit has a foot switch cord and a high-pressure hose that are both 6.6 feet long; the power cord is 13.1 feet long
  • When the table is raised from the lowest position to the highest position, the table shifts up to 1.1 inch in the longitudinal direction

Specifications

  • Lift Type
    Manual Hydraulic Scissor Lift Table
  • Weight Capacity
    330 lbs
  • Actuation
    Hydraulic
  • Raised Height
    27.60 in
  • Lowered Height
    2.60 in
  • Platform Dimensions W X L
    7.9 x 35.4 in
  • Lifting Strokes
    25
  • Weight
    102.00 lbs
  • Manufacturer Product Page
  • Description Keyword
    Low & Slim Profile
  • Height Range
    2.60 to 27.60 in Height Range

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text