Overview
Mfr description
HLH-150W WORK CART WITH SCISSOR LIFT
- This cart has a hydraulic cylinder operated by a foot pedal, for easy height adjustment
- The cart can be moved freely and can be elevated from a low position to a high position according to the work environment
- Swivel casters come standard with brakes
- Based on the JIS standard, the lowering of the table is minimized to 2% or less strokes when left for 15 minutes with the maximum load weight
- This cart comes with an overloading prevention device; it will not elevate when overloaded
- There is a spring-back mechanism in the release handle
- In an emergency, lowering will stop as soon as you release the handle
Specifications
- Lift TypeManual Hydraulic Scissor Lift Cart
- Weight Capacity330 lbs
- ActuationHydraulic
- Raised Height57.40 in
- Lowered Height14.00 in
- Platform Dimensions W X L19.7 x 31.5 in
- Lifting Strokes62
- Stroke43.4 in
- Caster Size3.9 in
- Caster MaterialRubber
- Overall Length39.8 in
- Weight150.00 lbs
- Manufacturer Product Page
- Height Range14.00 to 57.40 in Height Range
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data