Motion
HLH-300W
Manual Hydraulic Scissor Lift Cart - 661 lb Capacity, 16.20 to 64.10 in Height Range, 23.6 x 35.4 in Platform
Mi Item #06154314
MFR #HLH-300W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Hydraulic Scissor Lift Cart - 661 lb Capacity, 16.20 to 64.10 in Height Range, 23.6 x 35.4 in Platform
Mi Item #06154314
MFR #HLH-300W

Mfr description
HLH-300W WORK CART WITH SCISSOR LIFT
  • This cart has a hydraulic cylinder operated by a foot pedal, for easy height adjustment
  • The cart can be moved freely and can be elevated from a low position to a high position according to the work environment
  • Swivel casters come standard with brakes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Caster Size
    5.9 in
  • Height Range
    16.20 to 64.10 in Height Range
  • Lowered Height
    16.20 in
  • Overall Length
    44.1 in
  • Raised Height
    64.10 in
  • Stroke
    47.9 in
  • Weight
    220.00 lbs

Details

  • Actuation
    Hydraulic
  • Caster Material
    Rubber
  • Lift Type
    Manual Hydraulic Scissor Lift Cart
  • Lifting Strokes
    85
  • Manufacturer Product Page
  • Platform Dimensions W X L
    23.6 x 35.4 in
  • Weight Capacity
    661 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)