Motion
HLH-400SW
Manual Hydraulic Scissor Lift Cart - 882 lb Capacity, 14.40 to 41.70 in Height Range, 19.7 x 23.6 in Platform
MI ITEM #06154316
MFR #HLH-400SW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Hydraulic Scissor Lift Cart - 882 lb Capacity, 14.40 to 41.70 in Height Range, 19.7 x 23.6 in Platform
MI ITEM #06154316
MFR #HLH-400SW

Mfr description
HLH-400SW WORK CART WITH SCISSOR LIFT
  • This cart has a hydraulic cylinder operated by a foot pedal, for easy height adjustment
  • The cart can be moved freely and can be elevated from a low position to a high position according to the work environment
  • Swivel casters come standard with brakes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Caster Size
    5.1 in
  • Height Range
    14.40 to 41.70 in Height Range
  • Lowered Height
    14.40 in
  • Overall Length
    32.1 in
  • Raised Height
    41.70 in
  • Stroke
    27.3 in
  • Weight
    154.00 lbs

Details

  • Actuation
    Hydraulic
  • Caster Material
    Rubber
  • Lift Type
    Manual Hydraulic Scissor Lift Cart
  • Lifting Strokes
    58
  • Manufacturer Product Page
  • Platform Dimensions W X L
    19.7 x 23.6 in
  • Weight Capacity
    882 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)