Motion
HLH-1000M
Manual Hydraulic Scissor Lift Cart - 2205 lb Capacity, 15.70 to 39.40 in Height Range, 23.6 x 35.4 in Platform
MI ITEM #06154321
MFR #HLH-1000M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Hydraulic Scissor Lift Cart - 2205 lb Capacity, 15.70 to 39.40 in Height Range, 23.6 x 35.4 in Platform
MI ITEM #06154321
MFR #HLH-1000M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HLH-1000M WORK CART WITH SCISSOR LIFT
  • This cart has a hydraulic cylinder operated by a foot pedal, for easy height adjustment
  • The cart can be moved freely and can be elevated from a low position to a high position according to the work environment
  • Swivel casters come standard with brakes
  • Based on the JIS standard, the lowering of the table is minimized to 2% or less strokes when left for 15 minutes with the maximum load weight
  • This cart comes with an overloading prevention device; it will not elevate when overloaded
  • There is a spring-back mechanism in the release handle
  • In an emergency, lowering will stop as soon as you release the handle

Specifications

  • Lift Type
    Manual Hydraulic Scissor Lift Cart
  • Weight Capacity
    2205 lbs
  • Actuation
    Hydraulic
  • Raised Height
    39.40 in
  • Lowered Height
    15.70 in
  • Platform Dimensions W X L
    23.6 x 35.4 in
  • Lifting Strokes
    100
  • Stroke
    23.6 in
  • Caster Size
    7.9 in
  • Caster Material
    Urethane
  • Overall Length
    45.7 in
  • Weight
    287.00 lbs
  • Manufacturer Product Page
  • Height Range
    15.70 to 39.40 in Height Range

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought