Specifications
Dimensions
- Caster Size7.9 in
- Height Range15.70 to 48.80 in Height Range
- Lowered Height15.70 in
- Overall Length57.5 in
- Raised Height48.80 in
- Stroke33.1 in
- Weight364.00 lbs
Details
- ActuationHydraulic
- Caster MaterialUrethane
- Lift TypeManual Hydraulic Scissor Lift Cart
- Lifting Strokes100
- Manufacturer Product Page
- Platform Dimensions W X L23.6 x 47.2 in
- Weight Capacity2205 lbs
Overview
Mfr description
HLH-1000L WORK CART WITH SCISSOR LIFT
- This cart has a hydraulic cylinder operated by a foot pedal, for easy height adjustment
- The cart can be moved freely and can be elevated from a low position to a high position according to the work environment
- Swivel casters come standard with brakes
- Based on the JIS standard, the lowering of the table is minimized to 2% or less strokes when left for 15 minutes with the maximum load weight
- This cart comes with an overloading prevention device; it will not elevate when overloaded
- There is a spring-back mechanism in the release handle
- In an emergency, lowering will stop as soon as you release the handle